Zoro Homepage

Brass, Bathroom Sink Drain, Grid Drain with Overflow

  • Mfr # KB5002

  • Zoro # G0849906


product price: $36.69
/ea

Key Features

Length (In.)
8-1/4"
Material of Construction
Brass
Type
Bathroom Sink Drain
Color/Finish
Polished Brass
For Use With
Fit most Standard Bathroom Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5002
Zoro #
G0849906
UPC #
663370058981
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Height (Inch)
2.25
Item Width (Inch)
2.25
Item Length (Inch)
8.25

Details

Item
Grid Drain with Overflow
Material of Construction
Brass
Type
Bathroom Sink Drain
Color/Finish
Polished Brass
For Use With
Fit most Standard Bathroom Sinks
Connection
UNEF
Material
Brass
Finish
Polished Brass
Collection
Complement
ADA Compliant
true
Low Lead Compliant
true
Prop 65 Label
true
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
true
Theme
Traditional
Warranty
1
Item Weight (lbs)
0.66
Escutcheon Included
false

Description

KB5002 Grid Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.