Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Grid Drain with Overflow

  • Mfr # KB5008

  • Zoro # G0849994


product price: $36.69
/ea

Key Features

Connection
UNEF
Material of Construction
Brass
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Brushed Nickel
Type
Bathroom Sink Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5008
Zoro #
G0849994
UPC #
663370093579
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Height (Inch)
2.25
Item Length (Inch)
8.25
Item Width (Inch)
2.25

Details

Item
Grid Drain with Overflow
Connection
UNEF
Material of Construction
Brass
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Brushed Nickel
Type
Bathroom Sink Drain
Finish
Brushed Nickel
Material
Brass
ADA Compliant
true
UPC/CUPC Certified
true
DOE Certified
false
Item Weight (lbs)
0.73
Escutcheon Included
false
Warranty
1
Prop 65 Label
true
Collection
Complement
CEC Certified
false
Theme
Traditional
Low Lead Compliant
true

Description

KB5008 Grid Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.