Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Grid Drain without Overflow

  • Mfr # KB4001

  • Zoro # G0849303


product price: $36.71
/ea

Key Features

Type
Bathroom Sink Drain
Color/Finish
Polished Chrome
Length (In.)
8-1/4"
For Use With
Fit most Standard Bathroom Sinks
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4001
Zoro #
G0849303
UPC #
663370062858
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Length (Inch)
8.31
Item Height (Inch)
2.25
Item Width (Inch)
2.25

Details

Item
Grid Drain without Overflow
Type
Bathroom Sink Drain
Color/Finish
Polished Chrome
For Use With
Fit most Standard Bathroom Sinks
Material of Construction
Brass
Connection
UNEF
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
0.75
Warranty
1
Prop 65 Label
true
DOE Certified
false
Collection
Trimscape
CEC Certified
false
ADA Compliant
false
Low Lead Compliant
true
Theme
Modern
Escutcheon Included
false
UPC/CUPC Certified
true

Description

KB4001 Grid Drain without Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.