Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Grid Drain without Overflow

  • Mfr # KB4002

  • Zoro # G0849328


product price: $48.95
/ea

Key Features

Material of Construction
Brass
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Polished Brass
Type
Bathroom Sink Drain
Length (In.)
8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB4002
Zoro #
G0849328
UPC #
663370062865
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Height (Inch)
2.25
Item Width (Inch)
2.25
Item Length (Inch)
8.31

Details

Item
Grid Drain without Overflow
Material of Construction
Brass
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Polished Brass
Type
Bathroom Sink Drain
Connection
UNEF
Finish
Polished Brass
Material
Brass
ADA Compliant
false
DOE Certified
false
UPC/CUPC Certified
true
Collection
Trimscape
Prop 65 Label
true
Theme
Modern
CEC Certified
false
Low Lead Compliant
true
Item Weight (lbs)
0.79
Escutcheon Included
false
Warranty
1

Description

KB4002 Grid Drain without Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.