Zoro Homepage

Brass, Bathroom Sink Drain, Grid Drain without Overflow

  • Mfr # KB4003

  • Zoro # G0849337


product price: $59.99
/ea

Key Features

Length (In.)
8-1/4"
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Antique Brass
Type
Bathroom Sink Drain
Connection
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4003
Zoro #
G0849337
UPC #
663370582950
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Height (Inch)
2.25
Item Length (Inch)
8.25
Item Width (Inch)
2.25

Details

Item
Grid Drain without Overflow
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Antique Brass
Type
Bathroom Sink Drain
Connection
UNEF
Material of Construction
Brass
Material
Brass
Finish
Antique Brass
Collection
Trimscape
ADA Compliant
false
Prop 65 Label
true
Theme
Modern
Low Lead Compliant
true
UPC/CUPC Certified
true
Item Weight (lbs)
0.77
CEC Certified
false
DOE Certified
false
Warranty
1

Description

KB4003 Grid Drain without Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.