Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow

  • Mfr # KB3005

  • Zoro # G0848515


product price: $44.89
/ea

Key Features

Type
Bathroom Sink Drain
Connection
UNEF
Material of Construction
Brass
Length (In.)
7-3/8"
Color/Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3005
Zoro #
G0848515
UPC #
663370093609
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7-3/8"

Details

Item
Lift and Turn Sink Drain with Overflow
Type
Bathroom Sink Drain
Connection
UNEF
Material of Construction
Brass
Color/Finish
Oil Rubbed Bronze
For Use With
Fit Most Standard Drain Sizes

Description

KB3005 LiftTurn Sink Drain,w/Overf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.