Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow

  • Mfr # KB2001

  • Zoro # G0846826


product price: $34.29
/ea

Key Features

Color/Finish
Polished Chrome
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Connection
UNEF
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2001
Zoro #
G0846826
UPC #
663370520013
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/2"
Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8.25

Details

Item
Pop-Up Drain with Overflow
Color/Finish
Polished Chrome
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Connection
UNEF
Material of Construction
Brass
Material
Brass
Finish
Polished Chrome
Item Weight (lbs)
1.97
UPC/CUPC Certified
false
Low Lead Compliant
false
Warranty
1
DOE Certified
false
Prop 65 Label
true
Collection
Trimscape
CEC Certified
false
ADA Compliant
false
Escutcheon Included
false
Theme
Traditional

Description

KB2001 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.