Zoro Homepage

Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow

  • Mfr # KB2005

  • Zoro # G0846817


product price: $40.79
/ea

Key Features

Color/Finish
Oil Rubbed Bronze
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Length (In.)
8-1/2"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2005
Zoro #
G0846817
UPC #
663370129803
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/2"
Item Length (Inch)
8.25
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Item
Pop-Up Drain with Overflow
Color/Finish
Oil Rubbed Bronze
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Material of Construction
Brass
Connection
UNEF
Finish
Oil Rubbed Bronze
Material
Brass
Escutcheon Included
false
Theme
Traditional
ADA Compliant
false
DOE Certified
false
Collection
Trimscape
Item Weight (lbs)
1.97
CEC Certified
false
Warranty
1
UPC/CUPC Certified
false
Prop 65 Label
true
Low Lead Compliant
false

Description

KB2005 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.