Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow

  • Mfr # KB2007

  • Zoro # G0846835


product price: $51.35
/ea

Key Features

Connection
UNEF
Length (In.)
8-1/2"
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Type
Bathroom Sink Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2007
Zoro #
G0846835
UPC #
663370527326
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/2"
Item Length (Inch)
8.25
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Item
Pop-Up Drain with Overflow
Connection
UNEF
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Type
Bathroom Sink Drain
Color/Finish
Brushed Brass
Material
Brass
Finish
Brushed Brass
Collection
Trimscape
Low Lead Compliant
false
CEC Certified
false
ADA Compliant
false
Theme
Traditional
Prop 65 Label
true
DOE Certified
false
Item Weight (lbs)
1.97
UPC/CUPC Certified
false
Warranty
1

Description

KB2007 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.