Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow

  • Mfr # KBP1001

  • Zoro # G0851963


product price: $21.19
/ea

Key Features

Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Color/Finish
Polished Chrome
Length (In.)
8-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP1001
Zoro #
G0851963
UPC #
663370124426
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-3/8"

Details

Item
Pop-Up Drain, with Overflow
Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Color/Finish
Polished Chrome

Description

KBP1001 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.