Zoro Homepage

Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow

  • Mfr # KBP1005

  • Zoro # G0852103


product price: $28.55
/ea

Key Features

Length (In.)
8-3/8"
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Color/Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP1005
Zoro #
G0852103
UPC #
663370124457
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-3/8"
Item Width (Inch)
2.13
Item Height (Inch)
2.13
Item Length (Inch)
8.38

Details

Item
Pop-Up Drain, with Overflow
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Color/Finish
Oil Rubbed Bronze
Material
Plastic
Finish
Oil Rubbed Bronze
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.01
Warranty
1
DOE Certified
false
Prop 65 Label
true
ADA Compliant
false

Description

KBP1005 Pop-Up Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.