Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow

  • Mfr # KS8106

  • Zoro # G0862454


product price: $57.15
/ea

Key Features

Length (In.)
10-1/8"
Connection
UNEF
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8106
Zoro #
G0862454
UPC #
663370583018
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10-1/8"
Item Height (Inch)
2.13
Item Length (Inch)
10.13
Item Width (Inch)
2.13

Details

Item
Pop-Up Drain without Overflow
Connection
UNEF
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Color/Finish
Polished Nickel
Material
Brass
Finish
Polished Nickel
CEC Certified
false
Prop 65 Label
true
Theme
Modern
Escutcheon Included
false
Collection
Concord
UPC/CUPC Certified
true
Item Weight (lbs)
0.92
Low Lead Compliant
false
Warranty
1
ADA Compliant
false
DOE Certified
false

Description

KS8106 Brass Pop-Up Drain without Overfl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.