Zoro Homepage

Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow

  • Mfr # KS8107

  • Zoro # G0862533


product price: $57.15
/ea

Key Features

Connection
UNEF
Color/Finish
Brushed Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8107
Zoro #
G0862533
UPC #
663370583025
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10-1/8"
Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
10.13

Details

Item
Pop-Up Drain without Overflow
Connection
UNEF
Color/Finish
Brushed Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Material of Construction
Brass
Finish
Brushed Brass
Material
Brass
Low Lead Compliant
false
ADA Compliant
false
Theme
Modern
CEC Certified
false
DOE Certified
false
Collection
Concord
UPC/CUPC Certified
true
Warranty
1
Item Weight (lbs)
0.92
Escutcheon Included
false
Prop 65 Label
true

Description

KS8107 Brass Pop-Up Drain without Overfl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.