Zoro Homepage

Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow

  • Mfr # KS8108

  • Zoro # G0862576


product price: $51.35
/ea

Key Features

For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Type
Bathroom Sink Drain
Connection
UNEF
Color/Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8108
Zoro #
G0862576
UPC #
663370112638
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10-1/8"

Details

Item
Pop-Up Drain without Overflow
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Type
Bathroom Sink Drain
Connection
UNEF
Color/Finish
Brushed Nickel

Description

KS8108 Brass Pop-Up Drain without Overfl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.