Zoro Homepage

Brass, Bathroom Sink Drain, Push Pop-Up Drain

  • Mfr # EV6003

  • Zoro # G0843746


product price: $73.45
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
9.44"
Grid Material
Brass
Color/Finish
Vintage Brass
Connection
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV6003
Zoro #
G0843746
UPC #
663370520860
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.44"
Length (In.)
9-7/16"

Details

Material of Construction - Drains
Brass
Grid Material
Brass
Item
Push Pop-Up Drain
Color/Finish
Vintage Brass
Connection
1.25"
Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Trimscape Push Pop-up Drain with Overflow will fit standard bathroom sink sizes. Part of the Trimscape Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.