Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Push Pop-Up Drain

  • Mfr # EV6007

  • Zoro # G0843719


product price: $73.45
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
9.44"
Grid Material
Brass
Color/Finish
Brushed Brass
Connection
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV6007
Zoro #
G0843719
UPC #
663370582899
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.44"
Length (In.)
9-7/16"
Item Length (Inch)
9.44
Item Height (Inch)
2.75
Item Width (Inch)
2.75

Details

Material of Construction - Drains
Brass
Grid Material
Brass
Color/Finish
Brushed Brass
Connection
1.25"
Item
Push Pop-Up Drain
For Use With
Fit Standard Bathroom Sinks
Material of Construction
Brass
Type
Bathroom Sink Drain
Finish
Brushed Brass
Material
Brass
Low Lead Compliant
true
Item Weight (lbs)
0.38
Collection
Trimscape
CEC Certified
false
ADA Compliant
true
UPC/CUPC Certified
true
Warranty
1
Theme
Modern
DOE Certified
false
Prop 65 Label
true

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-up Drain with Overflow will fit standard bathroom sink sizes. Part of the Fauceture Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.