Zoro Homepage

Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow

  • Mfr # KB8102

  • Zoro # G0850983


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Connection
UNEF
Material of Construction
Brass
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Length (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8102
Zoro #
G0850983
UPC #
663370231957
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2"
Item Length (Inch)
8.25
Item Width (Inch)
2.13
Item Height (Inch)
2.13

Details

Item
Push Pop-Up Drain with Overflow
Connection
UNEF
Material of Construction
Brass
Type
Bathroom Sink Drain
For Use With
Fit Standard Bathroom Sinks
Color/Finish
Polished Brass
Material
Brass
Finish
Polished Brass
Item Weight (lbs)
0.55
Collection
Made To Match
Prop 65 Label
true
CEC Certified
false
Escutcheon Included
false
UPC/CUPC Certified
true
DOE Certified
false
Warranty
1
Theme
Modern
ADA Compliant
false
Low Lead Compliant
true

Description

KB8102 Brass Push Pop-Up Drain,w/Over

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.