Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow

  • Mfr # KB8103

  • Zoro # G0850999


product price: $61.72
/ea

Key Features

Material of Construction
Brass
Color/Finish
Antique Brass
Length (In.)
2"
For Use With
Fit Standard Bathroom Sinks
Connection
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8103
Zoro #
G0850999
UPC #
663370582851
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2"

Details

Item
Push Pop-Up Drain with Overflow
Material of Construction
Brass
Color/Finish
Antique Brass
For Use With
Fit Standard Bathroom Sinks
Connection
UNEF
Type
Bathroom Sink Drain

Description

KB8103 Brass Push Pop-Up Drain,w/Over

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.