Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow

  • Mfr # EV7000MB

  • Zoro # G0843834


product price: $61.19
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
9.44"
Grid Material
Brass
Color/Finish
Matte Black
Connection
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV7000MB
Zoro #
G0843834
UPC #
663370513855
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.44"
Length (In.)
9-7/16"
Item Length (Inch)
9.44
Item Width (Inch)
2.75
Item Height (Inch)
2.75

Details

Material of Construction - Drains
Brass
Grid Material
Brass
Color/Finish
Matte Black
Connection
1.25"
Item
Push Pop-Up Drain without Overflow
Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Type
Bathroom Sink Drain
Finish
Matte Black
Material
Brass
Warranty
1
ADA Compliant
false
Collection
Trimscape
Prop 65 Label
true
Low Lead Compliant
true
CEC Certified
false
UPC/CUPC Certified
true
Theme
Modern
DOE Certified
false
Item Weight (lbs)
1.1

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Trimscape Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Trimscape Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.