Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow

  • Mfr # EV8005

  • Zoro # G0843999


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
8.5"
Color/Finish
Oil Rubbed Bronze
Grid Material
Brass
Connection
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV8005
Zoro #
G0843999
UPC #
663370038006
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
8.5"
Length (In.)
8-7/16"
Item Length (Inch)
8.5
Item Width (Inch)
2.5
Item Height (Inch)
2.5

Details

Material of Construction - Drains
Brass
Color/Finish
Oil Rubbed Bronze
Grid Material
Brass
Item
Push Pop-Up Drain without Overflow
Connection
1.25"
Type
Bathroom Sink Drain
Material of Construction
Brass
For Use With
Fit Standard Bathroom Sinks
Material
Brass
Finish
Oil Rubbed Bronze
DOE Certified
false
Escutcheon Included
false
Warranty
1
CEC Certified
false
Collection
Trimscape
Low Lead Compliant
true
Prop 65 Label
true
Item Weight (lbs)
0.83
UPC/CUPC Certified
true
Theme
Modern
ADA Compliant
false

Description

Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Fauceture Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.