Zoro Homepage

Brass Console Sink Legs, Matte Black

  • Mfr # VPB33140

  • Zoro # G907964921


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
14
Overall Width
14.38
Overall Height
33
Weight
13.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33140
Zoro #
G907964921
UPC #
196507143750
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14
Overall Width
14.38
Overall Height
33

Details

Body Material
Brass
Weight
13.23
Finish
Matte Black
Includes
Console Legs

Description

A simple minimalist support for your console sink tops, this sink legs comes in a multitude of finishes that will bring out the shine in your bathroom The Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials Compatible with Kingston Brass sink KVPB1917M34, KVPB1917M34SQ, KVPB1917M38, and KVPB1917M38SQ

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.