Zoro Homepage

Brass Console Sink Legs, Oil Rubbed Bronze

  • Mfr # VBH211833ORB

  • Zoro # G807964823


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
20.5
Overall Width
20.25
Overall Height
33.13
Weight
11.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBH211833ORB
Zoro #
G807964823
UPC #
196507148601
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.5
Overall Width
20.25
Overall Height
33.13

Details

Body Material
Brass
Weight
11.91
Finish
Oil Rubbed Bronze
Includes
Console Leg

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Addington brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials and sizes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.