Shop KINGSTON BRASS
See all product information
Create Account
Brass Console Sink Legs, Polished Chrome
- Mfr # XBH2317331
- Zoro # G123927410
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38-7/16 in
Overall Width
22 in
Includes
Vanity Top; Console Sink Legs; Shelf
Body Material
Marble
Color
Carrara Marble White/Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XBH2317331
- Zoro #
- G123927410
- UPC #
- 196507398587
- Country of Origin
- Taiwan, Province of China
- Item
- Console Sinks
- Includes
- Vanity Top; Console Sink Legs; Shelf
- Body Material
- Marble
- Color
- Carrara Marble White/Brushed Nickel
- Application
- Bathroom Sinks
- Finish
- Polished Chrome
Dimensions
- Overall Height
- 38-7/16 in
- Overall Width
- 22 in
- Overall Length
- 30 in
Description
Enhance the style and functionality of your bathroom with our sophisticated console legs. Paired with a carefully chosen console top, this console base will help you achieve the perfect design to match your vision. Consoles are an ideal solution for opening up smaller spaces, creating a sense of airiness and elegance in any bathroom. This unit also features a convenient bottom shelf, offering additional storage space without compromising aesthetics. Plus, all dimensions can be cut to fit your specific vanity top, ensuring a seamless and tailored fit. Transform your bathroom into a luxurious retreat with this versatile and stylish addition.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.