Zoro Homepage

Brass, Lavatory Drain, Pull-Out Lavatory Drain

  • Mfr # CC1001

  • Zoro # G0834217


product price: $40.19
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
10.25"
Connection
1.25"
Color/Finish
Polished Chrome
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1001
Zoro #
G0834217
UPC #
663370001123
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
10.25"
Length (In.)
10.83"

Details

Material of Construction - Drains
Brass
Item
Pull-Out Lavatory Drain
Connection
1.25"
Color/Finish
Polished Chrome
Grid Material
Brass
Type
Lavatory Drain
Material of Construction
Brass
For Use With
Most Standard Bathroom Sink

Description

For vintage styling and design, chain and plug drains are an excellent option. Pull on the chain to allow water to flow out without getting your hands dirty. Available in multiple finishes to match your faucet, the Vintage Chain and Plug Pull-Out Drain will fit most standard bathroom sinks. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.