Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Lavatory Drain, Pull-Out Lavatory Drain

  • Mfr # CC1002

  • Zoro # G0834156


product price: $61.99
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
10.25"
Color/Finish
Polished Brass
Grid Material
Brass
Connection
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1002
Zoro #
G0834156
UPC #
663370001116
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
10.25"
Length (In.)
10.83"
Item Width (Inch)
2.38
Item Height (Inch)
2.38
Item Length (Inch)
10.25

Details

Material of Construction - Drains
Brass
Color/Finish
Polished Brass
Item
Pull-Out Lavatory Drain
Grid Material
Brass
Connection
1.25"
Material of Construction
Brass
Type
Lavatory Drain
For Use With
Most Standard Bathroom Sink
Finish
Polished Brass
Material
Brass
Warranty
1
UPC/CUPC Certified
false
Prop 65 Label
true
Escutcheon Included
false
CEC Certified
false
Low Lead Compliant
false
Collection
Vintage
DOE Certified
false
ADA Compliant
false
Item Weight (lbs)
1.54
Theme
Traditional

Description

For vintage styling and design, chain and plug drains are an excellent option. Pull on the chain to allow water to flow out without getting your hands dirty. Available in multiple finishes to match your faucet, the Vintage Chain and Plug Pull-Out Drain will fit most standard bathroom sinks. Part of the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.