Shop KINGSTON BRASS
See all product information
Create Account
Brass Pop Up Drain for Cast Iron Utility Sink, Oil Rubbed Bronze
- Mfr # GCL112ORB
- Zoro # G623927880
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Oil Rubbed Bronze
Type
Utility Drains
For Use With
Utility Accessories
Length (In.)
2.69 in
Color
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCL112ORB
- Zoro #
- G623927880
- UPC #
- 663370168291
- Country of Origin
- China
Dimensions
- Length (In.)
- 2.69 in
- Width
- 2.69 in
Details
- Color/Finish
- Oil Rubbed Bronze
- Item
- Utility Drain
- Type
- Utility Drains
- For Use With
- Utility Accessories
- Color
- Antique Brass
- Inlet (In.)
- 1-1/2 in
- Includes
- Drain
- Material
- Brass
Description
Trimscape GCL112-series drains are designed specifically for install with wall-mount cast iron utility sinks in bathrooms. A beautiful industrial-influenced or rustic farmhouse styled bathroom deserves coordinated details and proper finishing touches. These drains are designed to offer a finish-matched push pop-up lavatory drain solution for installing a wall-mount cast iron utility sink in a bathroom. The drain tail fits into a 1-1/2" P-Trap, commonly associated with Kitchen sink drains. Kingston also offers a line of finish-matched 1-1/2" to 1-1/4" P-Traps for retrofit install with a bathroom drain connection as well as stepdown drain tails that allow connection from a 1-1/2" drain tail to a 1-1/4" P-Trap, if you have a matching 1-1/4" P-Trap already.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.