Brass Pop-Up Drain without Overflow, Black Stainless
- Mfr # KS810VN
- Zoro # G623929419
product price:Â
$
84.95
/ea
Key Features
Finish
Black Stainless
Width
8.56 in
For Use With
Kitchen Faucets
Material
Brass
Length (In.)
12.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS810VN
- Zoro #
- G623929419
- UPC #
- 196507333014
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8.56 in
- Length (In.)
- 12.38 in
Details
- Finish
- Black Stainless
- For Use With
- Kitchen Faucets
- Item
- Two Handle Single-Hole Kitchen Faucet
- Material
- Brass
- Product Group - Drains
- Bathroom Sink Drains
- Includes
- Faucet; Mounting Hardware
- Color - Drains
- Polished Nickel
Description
Pop-up bathroom drains feature a decorative rod used to close and open the fixture. Available in multiple finishes to match your faucet, the Concord Brass Pop-Up Drain without Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.