Zoro Homepage

Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass

  • Mfr # KB1112

  • Zoro # G207965048


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Length - Drains
2.13
Overall Height
7.88
Includes
Bathroom Pop-Up Drain
Material
Brass
Type
Bathroom Sink Drains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1112
Zoro #
G207965048
UPC #
196507010908
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.13
Overall Height
7.88
Width
2.13

Details

Includes
Bathroom Pop-Up Drain
Material
Brass
Type
Bathroom Sink Drains
Features
Constructed from solid 22 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/8" x (W) 2-1/8" x (H) 7-7/8", Fits all standard lavatory drain openings, Easy operation lift rod design, With overflow design, Easy installation save you time and effort
Finish
Polished Brass

Description

Popup bathroom drains feature a decorative rod used to close and open the fixture This drain tailpiece is plated for exposed application Available in multiple finishes to match your faucet, the Made To Match brass popup drain with overflow, 22 gauge will fit standard bathroom sink sizes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.