
Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Polished Chrome
Mfr # KBT2121
Zoro # G807965042
product price:Â $76.85
/ea
Free Shipping & Returns
Key Features
Length - Drains
9.25
Finish
Polished Chrome
Width
2.5
Includes
Bathroom Pop-Up Drain
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBT2121
Zoro #
G807965042
UPC #
196507017242
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
9.25
Width
2.5
Overall Height
16.25
Details
Finish
Polished Chrome
Includes
Bathroom Pop-Up Drain
Material
Brass
Type
Bathroom Sink Drains
Features
Description
Popup bathroom drains feature a decorative rod used to close and open the fixture Available in multiple finishes to match your faucet, the Kingston Brass Made To Match brass popup drain with overflow will fit standard bathroom sink sizes In particular, this popup drain contains a 16inch extra long popup rod
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.