Shop KINGSTON BRASS
See all product information
Create Account
Brass Push Pop-Up Drain with Overflow, Antique Copper
- Mfr # KB810AC
- Zoro # G523927089
product price:Â
$
94.95
/ea
Key Features
Includes
Faucet; Mounting Hardware
Color - Drains
Polished Brass
For Use With
Bathroom Faucets
Length (In.)
10-5/8 in
Product Group - Drains
Bathroom Sink Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB810AC
- Zoro #
- G523927089
- UPC #
- 196507290324
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10-5/8 in
- Height (In.)
- 6-5/8 in
- Width
- 9 in
Details
- Includes
- Faucet; Mounting Hardware
- Color - Drains
- Polished Brass
- For Use With
- Bathroom Faucets
- Item
- Wall-Mount Bathroom Faucet
- Product Group - Drains
- Bathroom Sink Drains
- Material
- Brass
- Finish
- Antique Copper
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Trimscape Brass Push Pop-Up Drain with Overflow will fit standard bathroom sink sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.