Zoro Homepage

Brass Shower Head, Brushed Brass

  • Mfr # P10SB

  • Zoro # G704245667


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
4.88
Width
4.88
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10SB
Zoro #
G704245667
UPC #
663370985720
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.88
Width
4.88
Height
3.75

Details

Color
Brushed Brass
Material
Brass
Weight
1.7
Finish
Brushed Brass
Includes
Shower Head
Features
Solid brass construction, 4-13/16" diameter shower head, 92 water jet channels, 3-3/4" shower head height, Coordinates perfectly with other pieces from the Victorian collection, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI

Description

Rejuvenate your body with a vigorous shower experience that the Victorian brass shower head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.