Zoro Homepage

Brass, Sink Drain, Lift and Turn Sink Drain without Overflow

  • Mfr # EV3002

  • Zoro # G0843667


product price: $44.89
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
9.19"
Grid Material
Brass
Connection
UNEF
Color/Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3002
Zoro #
G0843667
UPC #
663370097386
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.19"
Length (In.)
8-15/16"
Item Length (Inch)
9.19
Item Height (Inch)
2.25
Item Width (Inch)
2.25

Details

Material of Construction - Drains
Brass
Item
Lift and Turn Sink Drain without Overflow
Grid Material
Brass
Connection
UNEF
Color/Finish
Polished Brass
For Use With
Fit Most Standard Drain Sizes
Type
Sink Drain
Material of Construction
Brass
Finish
Polished Brass
Material
Brass
Escutcheon Included
false
Collection
Trimscape
UPC/CUPC Certified
true
Item Weight (lbs)
0.88
Low Lead Compliant
true
Warranty
1
DOE Certified
false
Prop 65 Label
true
CEC Certified
false
Theme
Traditional
ADA Compliant
false

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain without Overflow will fit most standard drain sizes. Simply twist the drain up to open. Part of the Fauceture Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.