Zoro Homepage

Brass, Sink Drain, Lift and Turn Sink Drain without Overflow

  • Mfr # EV3007

  • Zoro # G0843913


product price: $52.99
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
8.94"
Grid Material
Brass
Connection
UNEF
Color/Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3007
Zoro #
G0843913
UPC #
663370582882
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
8.94"
Length (In.)
8-15/16"
Item Length (Inch)
8.94
Item Height (Inch)
2.25
Item Width (Inch)
2.25

Details

Material of Construction - Drains
Brass
Grid Material
Brass
Connection
UNEF
Item
Lift and Turn Sink Drain without Overflow
Color/Finish
Satin Brass
Type
Sink Drain
Material of Construction
Brass
For Use With
Fit Most Standard Drain Sizes
Finish
Brushed Brass
Material
Brass
Theme
Traditional
Warranty
1
Low Lead Compliant
true
ADA Compliant
false
Collection
Trimscape
Prop 65 Label
true
Item Weight (lbs)
0.88
UPC/CUPC Certified
true
DOE Certified
false
CEC Certified
false

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain without Overflow will fit most standard drain sizes. Simply twist the drain up to open. Part of the Fauceture Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.