Zoro Homepage

Brass, Sink Drain, Lift and Turn Sink Drain without Overflow

  • Mfr # EV3008

  • Zoro # G0843816


product price: $46.85
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
9.19"
Color/Finish
Brushed Nickel
Connection
UNEF
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3008
Zoro #
G0843816
UPC #
663370097409
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
9.19"
Length (In.)
8-15/16"
Item Length (Inch)
9.19
Item Width (Inch)
2.25
Item Height (Inch)
2.25

Details

Material of Construction - Drains
Brass
Color/Finish
Brushed Nickel
Item
Lift and Turn Sink Drain without Overflow
Connection
UNEF
Grid Material
Brass
For Use With
Fit Most Standard Drain Sizes
Type
Sink Drain
Material of Construction
Brass
Material
Brass
Finish
Brushed Nickel
Theme
Traditional
UPC/CUPC Certified
true
Collection
Trimscape
Prop 65 Label
true
DOE Certified
false
ADA Compliant
false
Warranty
1
Item Weight (lbs)
0.88
Escutcheon Included
false
Low Lead Compliant
true
CEC Certified
false

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain without Overflow will fit most standard drain sizes. Simply twist the drain up to open. Part of the Fauceture Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.