Bridge Bathroom Faucet with Brass Pop-Up, Brushed Brass
- Mfr # KS7977AX
- Zoro # G123925072
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Height
12-1/2 in
Includes
Lavatory Faucet; Push-Up Pop Up
Number of Handles
2
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7977AX
- Zoro #
- G123925072
- UPC #
- 196507007182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12-1/2 in
- Width
- 6-1/2 in
- Length
- 15-3/16 in
Details
- Finish
- Brushed Brass
- Includes
- Lavatory Faucet; Push-Up Pop Up
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Color
- Polished Nickel
- Body Material
- Brass
- Handle Type
- Cross
- Flow Rate - Maximum
- 1.2 GPM
- Installation Type
- 3-Hole
- Valve Type
- Ceramic Disc Cartridge
- For Use With
- Bathroom Faucets
- Item
- Bridge Bathroom Faucets
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.