Shop KINGSTON BRASS
See all product information
Create Account
Bridge Bathroom Faucet with Brass Pop-Up, Brushed Nickel
- Mfr # KS7978AX
- Zoro # G004245121
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Features
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7978AX
- Zoro #
- G004245121
- UPC #
- 196507007229
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Features
- Valve Type
- Ceramic Disc Cartridge
- Color
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 7
Dimensions
- Length
- 8
- Width
- 4.69
- Height
- 10.56 in
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.