Bridge Bathroom Faucet with Brass Pop-Up, Polished Brass
- Mfr # KS7992AX
- Zoro # G304245074
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7992AX
- Zoro #
- G304245074
- UPC #
- 196507003818
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Ceramic Disc Cartridge
- Color
- Polished Brass
- Features
- Weight
- 7
Dimensions
- Length
- 8
- Height
- 11.75 in
- Width
- 4.69
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.