Bridge Bathroom Faucet with Brass Pop-Up, Polished Brass

  • Mfr # KS7992PL
  • Zoro # G104244956
product price: 
$
740.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7992PL
Zoro #
G104244956
UPC #
196507003177
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-3/4" spout height, 8-3/8" spout clearance, 4-11/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Weight
7

Dimensions

Width
4.69
Length
8
Height
11.75

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country bridge bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews