Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS1273PKXBS
- Zoro # G423928988
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Typical Application
Kitchen Faucets
Width
9-1/16 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1273PKXBS
- Zoro #
- G423928988
- UPC #
- 663370814235
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Item
- Bridge Kitchen Faucet
- Typical Application
- Kitchen Faucets
- ADA Compliant
- No
- Type
- Bridge Kitchen Faucets
- Number of Handles
- 2
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate
- 1.8 GPM
- Handle Type
- Cross
- Compliance
- Low Lead Compliant
- Color/Finish
- Polished Nickel
- Finish
- Antique Brass
- Inlet
- 1/2 in
- Material
- Brass
Dimensions
- Width
- 9-1/16 in
- Height
- 13 in
- Length (In.)
- 8 in
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.