
Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
Mfr # KS1273WLLBS
Zoro # G207964966
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Height
13.0
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS1273WLLBS
Zoro #
G207964966
UPC #
196507005324
Country of Origin
Taiwan, Province of China
Dimensions
Height
13.0
Overall Width
9.06
Overall Length
15.25
Details
Finish
Antique Brass
Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Handle Type
Lever
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Includes
Faucet; Mounting Hardware; Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet Whether you are striving for a Victorianinspired kitchen or a vibrant 1950sthemed space, the unique bridge design is a highly favored option amongst those doing periodstyle kitchens Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.