Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS2333TKL
- Zoro # G923925333
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Typical Application
Bathroom Faucets
Valve Type
Ceramic Disc Cartridge
Faucet Spout
Gooseneck/Higharc
Color/Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2333TKL
- Zoro #
- G923925333
- UPC #
- 196507343501
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Lever
- Typical Application
- Bathroom Faucets
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Gooseneck/Higharc
- Color/Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Item
- Bridge Bathroom Faucets
- Type
- Bridge Kitchen Faucets
- ADA Compliant
- Yes
- Mounting Type
- Deck Mount
- Finish
- Antique Brass
- Inlet
- 1/2 in
- Material
- Brass
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
Dimensions
- Height
- 11.75 in
- Length (In.)
- 8 in
- Width
- 4-11/16 in
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.