Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Antique Brass
- Mfr # KS7753AXBS
- Zoro # G423926052
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Material
Brass
Handle Type
Cross
Mounting Type
Deck Mount
Faucet Spout
Gooseneck/High Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS7753AXBS
- Zoro #
- G423926052
- UPC #
- 663370194962
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8-1/2 in
- Height
- 12 in
- Length (In.)
- 8 in
Details
- ADA Compliant
- No
- Material
- Brass
- Handle Type
- Cross
- Mounting Type
- Deck Mount
- Faucet Spout
- Gooseneck/High Arc
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Color/Finish
- Polished Brass
- Valve Type
- Ceramic Disc Cartridge
- Item
- Bridge Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Number of Handles
- 2
- Compliance
- Low Lead Compliant
- Finish
- Antique Brass
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.