Zoro Homepage

Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # KS1277TALBS

  • Zoro # G007964791


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1277TALBS
Zoro #
G007964791
UPC #
196507206035
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9.06
Height
13.0
Overall Length
13.88

Details

Finish
Brushed Brass
Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Handle Type
Lever
ADA Compliant
Yes
Flow Rate (GPM)
1.8

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid19th Century design Whether you are striving for a Victorianinspired kitchen or a vibrant 1950sthemed space, the unique bridge design is a highly favored option amongst those doing periodstyle kitchens Because of its added architectural elements and detailing, the premium finish will pop against your surrounding kitchen decor Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.