Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS1277TXBS
- Zoro # G523927812
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Height
12 in
Color/Finish
Polished Brass
Faucet Spout
Gooseneck/High Arc
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1277TXBS
- Zoro #
- G523927812
- UPC #
- 196507428826
- Country of Origin
- Taiwan, Province of China
- Handle Type
- Cross
- Color/Finish
- Polished Brass
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Finish
- Brushed Brass
- Compliance
- Low Lead Compliant
- ADA Compliant
- No
- Material
- Brass
- Number of Handles
- 2
- Item
- Bridge Kitchen Faucets
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Mounting Type
- Deck Mount
- Typical Application
- Kitchen Faucets
Dimensions
- Height
- 12 in
- Length (In.)
- 111/8 in
- Width
- 8-1/2 in
Description
The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the premium brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.