Zoro Homepage

Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # KS1277WLLBS

  • Zoro # G107965025


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Overall Length
15.25
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1277WLLBS
Zoro #
G107965025
UPC #
196507005317
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.25
Overall Width
9.06
Height
13.0

Details

Finish
Brushed Brass
Material
Brass
Type
Bridge Kitchen Faucets
Mounting Type
Deck Mount
Flow Rate (GPM)
1.8
Handle Type
Lever
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Brass Sprayer
ADA Compliant
Yes

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet Whether you are striving for a Victorianinspired kitchen or a vibrant 1950sthemed space, the unique bridge design is a highly favored option amongst those doing periodstyle kitchens Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.