Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS7757AXBS
- Zoro # G923927887
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Inlet
1/2 in
Height
14-1/2 in
Valve Type
Ceramic Disc Cartridge
Typical Application
Kitchen Faucets
Width
8-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7757AXBS
- Zoro #
- G923927887
- UPC #
- 196507008790
- Country of Origin
- Taiwan, Province of China
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Material
- Brass
- ADA Compliant
- No
- Flow Rate
- 1.8 GPM
- Faucet Spout
- Gooseneck/High Arc
- Item
- Bridge Kitchen Faucets
- Number of Handles
- 2
- Handle Type
- Cross
- Mounting Type
- Deck Mount
- Compliance
- Low Lead Compliant
- Color/Finish
- Antique Brass
- Includes
- Faucet; Mounting Hardware; Brass Sprayer
- Finish
- Brushed Brass
Dimensions
- Height
- 14-1/2 in
- Width
- 8-1/4 in
- Length (In.)
- 8 in
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.