Zoro Homepage

Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass

  • Mfr # KS7797PLBS

  • Zoro # G104245137


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
16.81
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7797PLBS
Zoro #
G104245137
UPC #
663370196201
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.81
Width
7.75

Details

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Brass Sprayer
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 12-1/8" spout clearance, 7-3/4" spout reach, 16-13/16" spout height, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Weight
8.62

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.