Shop KINGSTON BRASS
See all product information
Create Account
Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS8267DLBS
- Zoro # G723926134
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Faucet Spout
High Arc
Compliance
Low Lead Compliant
Valve Type
Ceramic Disc Cartridge
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8267DLBS
- Zoro #
- G723926134
- UPC #
- 196507307183
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7-5/16 in
- Length (In.)
- 8 in
- Height
- 12-5/16 in
Details
- ADA Compliant
- Yes
- Item
- Bridge Kitchen Faucets
- Faucet Spout
- High Arc
- Compliance
- Low Lead Compliant
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Handle Type
- Lever
- Includes
- Faucet;Side Sprayer
- Inlet
- 1/2 in
- Number of Handles
- 2
- Typical Application
- Kitchen Faucets
- Flow Rate
- 1.8 GPM
- Color/Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Finish
- Brushed Brass
Description
From the Concord collection by Kingston Brass we are excited to introduce this contemporary bridge faucet. Featuring a swivel gooseneck ribbon spout and cylindrical lever handles, this faucet exudes a contemporary minimalist allure. Crafted from solid brass and equipped with a ceramic cartridge this faucet is designed to provide years of trouble free service, the brass side spray adds elegant functionality to this exceptional faucet.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.