Bridge Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS2338TKL
- Zoro # G223925200
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length (In.)
15 3/16 in
Mounting Type
Deck Mount
Handle Type
Lever
Typical Application
Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS2338TKL
- Zoro #
- G223925200
- UPC #
- 196507343525
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Mounting Type
- Deck Mount
- Handle Type
- Lever
- Typical Application
- Kitchen Faucets
- Valve Type
- Ceramic Disc Cartridge
- Faucet Spout
- Gooseneck/Higharc
- Includes
- Kitchen Faucet; Side Sprayer
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Number of Handles
- 2
- Inlet
- 1/2 in
- Color/Finish
- Antique Brass
- Finish
- Brushed Nickel
- Flow Rate
- 1.8 GPM
- Item
- Bridge Kitchen Faucets
Dimensions
- Length (In.)
- 15 3/16 in
- Height
- 14-3/16 in
- Width
- 8-1/16 in
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.