Bridge Kitchen Faucet with Brass Sprayer, Brushed Nickel
- Mfr # KS8268DKLBS
- Zoro # G523929663
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Height
12-5/16 in
Length (In.)
8 in
Typical Application
Kitchen Faucets
Includes
Faucet; Side Sprayer; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS8268DKLBS
- Zoro #
- G523929663
- UPC #
- 196507307121
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12-5/16 in
- Length (In.)
- 8 in
- Width
- 7-5/16 in
Details
- Finish
- Brushed Nickel
- Typical Application
- Kitchen Faucets
- Item
- Bridge Kitchen Faucet
- Includes
- Faucet; Side Sprayer; Mounting Hardware
- Material
- Brass
- Type
- Bridge Kitchen Faucets
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Mounting Type
- Deck Mount
- Compliance
- Low Lead Compliant
- Flow Rate
- 1.8 GPM
- Handle Type
- Lever
- Color/Finish
- Polished Chrome
- Number of Handles
- 2
- Faucet Spout
- High Arc
Description
This faucet tastefully interweaves top-notch contemporary design and the sheen of modern simplicity with its Neoprene cylindrical handles, gooseneck ribbon spout and cylindrical profile. Crafted from solid brass and equipped with a ceramic cartridge, this faucet is designed to provide years of trouble-free service. While bridge faucets typically have a traditional appeal, this particular design from the Kaiser collection provides a more modern interpretation. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.